Gatco G4240 "Latitude 2" Towel Bar
| Item: | G4240 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $32.59 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Construction | Brass |
| Bar Diameter | 0-3/4" |
| Extension From Wall | 3" |


