X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FGLFH17F8HW "Gallery" Upright Freezer

Item: FGLFH17F8HW
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 16.6cu ft
Defrost Type Frost Free
Interior Light Yes
Number of Shelves 3
Number of Freezer Door Bins 1
Number of Freezer Storage Baskets 2
Number of Door Shelves 4
Weight 200 lbs
Installation Type Freestanding
Overall Depth 26-5/8"
Overall Height 65-7/8"
Overall Width 32"
Power Yes
Control Type Express-Select Controls
Volts/Hertz/Amps 120 V / 60Hz / 15A
Eco-Friendly Energy Star
Additional Information Lock w/Pop-out Key
Soft Freeze Zone
Control Features Power Failure Alarm
Door Ajar Alarm
Control Lock
Control Location Top
Temperature Management System Adjustable Temperature Control