X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FGLFC1526FW "Gallery" Chest Freezer

Item: FGLFC1526FW
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 14.8cu ft
Defrost Type Manual
Interior Light Yes
Weight 154 lbs
Installation Type Freestanding
Overall Depth 29-1/2"
Overall Height 35"
Overall Width 48"
Power Yes
Control Type Mechanical Dial
Volts/Hertz/Amps 120 V / 60Hz / 15A
Additional Information Lock w/Pop-out Key
CEC Approved Yes
Control Location Base
Cord Length 60
Interior Dimensions 29-1/8H x 42-3/4W x 22-1/4D
Temperature Management System Adjustable Temperature Control