X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FGLEB27Z7HS "Gallery" Single Electric Wall Oven

Item: FGLEB27Z7HS
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 3.5cu ft
ADA Compliant Yes
Fuel Type Electric
Interior Light Yes
Cabinet Width 27"
Cutout Dimensions 30-1/8H x 25-1/4W x 23-1/2D
Oven Interior Dimensions 16-1/2H x 20-1/2W x 18-1/32D
Overall Depth 25-3/8"
Overall Height 31-1/8"
Overall Width 26-7/8"
Volts/Hertz/Amps 240V/208V / 60Hz / 20A
Rack Type 3 Racks / 4 Positions
Control Features Quick Bake
Bake
Self Clean 2-3-4 Hours
Keep Warm
Variable Broil
Timer Yes
Star-K Compliant Yes
Additional Information Vari-Broil Temperature Control
Dual Radiant Baking and Roasting
Installation Type Built-In