X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFPUI2188PF "Professional" Top Freezer Refrigerator

Item: FFPUI2188PF
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Total Capacity 21cu ft
Ice Maker Type Factory- Installed Ice Maker
Overall Depth 32"
Overall Height 69-3/8"
Overall Width 30"
Volts/Hertz/Amps 120V / 60Hz / 15A
Installation Type Freestanding
Eco-Friendly Energy Star
Additional Information Reversible Door