X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFPUI1888PF "Professional" Top Freezer Refrigerator

Item: FFPUI1888PF
Finish: Stainless Steel


Details and Dimensions

Total Capacity 18cu ft
Ice Maker Type Factory- Installed Ice Maker
Overall Depth 30-1/8"
Overall Height 66-5/8"
Overall Width 30"
Volts/Hertz/Amps 120V / 60Hz / 15A
Installation Type Freestanding
Eco-Friendly Energy Star
Additional Information Reversible Door
CEC Approved Yes