X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFPGC3087MS "Professional" Gas Cooktop

Item: FFPGC3087MS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 4-1/4"
Overall Width 30"
Overall Depth 21-3/4"
Cooktop Material Deep Sump Formed Stainless Steel
Number of Burners 5
Cabinet Width 30"
Control Type Pro-Select Controls
Control Location Front Center
Weight 50 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
BTU Rating 34000
Volts/Hertz/Amps 120V / 60Hz / 15A
Additional Information Low Simmer Burner
PowerPlus FullRange Burner
Cast Iron Continuous Grates
Installation Type Drop-In