X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFGGF3032MF "Gallery" Gas Range

Item: FFGGF3032MF
Finish: Stainless Steel
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Deep-Sump Formed
Control Type Plastic Knob
Fuel Type Gas
Cabinet Width 30"
Weight 180 lbs
Oven Interior Dimensions 19-1/8D x 18-5/8H x 24-3/8W
Volts/Hertz/Amps 120V / 60Hz / 15A
Temperature Management System Even Baking Technology
Range Configuration Range with Storage Drawer
Control Features Lockout
Quick Boil
Temperature Probe
Timed Cook
SpeedBake
Express-Select Controls
Quick Bake
Rack Type 2 Racks / 6 Positions
Number of Burners 5
Additional Information Cast Iron Continuous Grates
BTU 55000
Timer Yes