X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGGF301DNF "Gallery" Gas Range

Item: FFGGF301DNF
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Star-K Compliant Yes
Self Clean Yes
Interior Light Yes
Cooktop Material Deep-Sump Formed
Control Type Plastic Knob
Fuel Type Gas
Cabinet Width 30"
Weight 245 lbs
Oven Interior Dimensions 19-1/2D x 12-3/4H x 24-1/8W / 19-3/8D x 8-3/8H x 24-3/8W
Volts/Hertz/Amps 120V / 60Hz / 15A
Range Configuration Double Oven
Control Features 2-3-4 Hour Self Clean
Lockout
Rack Type 3 Racks / 5 Positions
Number of Burners 5
Additional Information Cast Iron Continuous Grates
BTU 41000
Timer Yes