X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGEF308TNF "Gallery" Electric Range

Item: FFGEF308TNF
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Star-K Compliant Yes
Self Clean Yes
Interior Light Yes
Cooktop Material Black Ceramic Glass
Burner Type Smoothtop
Fuel Type Electric
Cabinet Width 30"
Oven Interior Dimensions 19-1/2D x 12-3/4H x 24-1/8W / 19-1/2D x 12-3/4H x 24-1/8W
Volts/Hertz/Amps 240V/208V / 60Hz/ 40A
Temperature Management System True Convection
Range Configuration Double Oven
Control Features Convection Roast
2-3-4 Hour Self Clean
Delay Bake
Lockout
Convection Broil
Delay Clean
Auto Keep Warm
Timed Cook
Convection Bake
Pizza Button
Timer Shut-Off 6 Hours
Temperature Probe
Rack Type 3 Racks / 6 Positions
Indicator Lights Hot-Surface
Number of Burners 5
Additional Information SpaceWise Expandable Elements
Timer Yes