X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGEF302TNF "Gallery" Electric Range

Item: FFGEF302TNF
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Star-K Compliant Yes
Self Clean Yes
Interior Light Yes
Cooktop Material Black Ceramic Glass
Burner Type Smoothtop
Control Type Cast Metal Knobs
Fuel Type Electric
Cabinet Width 30"
Weight 246 lbs
Oven Interior Dimensions 19-1/2D x 12-3/4H x 24-1/8W / 19-1/2D x 12-3/4H x 24-1/8W
Volts/Hertz/Amps 240V/208V / 60Hz/ 40A
Temperature Management System Even Baking Technology
Range Configuration Double Oven
Control Features 4 Minute Quick Preheat
2-3-4 Hour Self Clean
Delay Bake
Lockout
Pizza Button
Timer Shut-Off 6 Hours
Quick Boil
Add-a-Minute
One-Touch Keep Warm
Delay Clean
Timed Cook
Quick Clean
Rack Type 3 Racks / 6 Positions
Indicator Lights Hot-Surface
Number of Burners 5
Additional Information SpaceWise Expandable Elements
Timer Yes