X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGEF301DNF "Gallery" Electric Range

Item: FFGEF301DNF
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Star-K Compliant Yes
Self Clean Yes
Interior Light Yes
Cooktop Material Black Ceramic Glass
Burner Type Smoothtop
Control Type Plastic Knob
Fuel Type Electric
Cabinet Width 30"
Weight 240 lbs
Oven Interior Dimensions 18-7/8D x 16-1/2H x 24-1/8W / 19-3/8D x 8-3/8H x 24-3/8W
Volts/Hertz/Amps 240V/208V / 60Hz/ 40A
Temperature Management System Even Baking Technology
Range Configuration Double Oven
Control Features One-Touch Keep Warm
One-Touch Self Clean
2-3-4 Hour Self Clean
Quick Clean
Lockout
Quick Boil
Add-a-Minute
Rack Type 3 Racks / 6 Positions
Indicator Lights Hot-Surface
Number of Burners 4
Timer Yes