Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Frigidaire FFGEF300DNW "Gallery" Electric Range

Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Installation Type Freestanding
Star-K Compliant Yes
Self Clean Yes
Interior Light Yes
Cooktop Material Black Ceramic Glass
Burner Type Smoothtop
Control Type Black Plastic Knob
Fuel Type Electric
Cabinet Width 30"
Weight 240 lbs
Oven Interior Dimensions 18-7/8D x 16-1/2H x 24-1/8W / 19-3/8D x 8-3/8H x 24-3/8W
Volts/Hertz/Amps 240V/208V / 60Hz/ 40A
Temperature Management System Even Baking Technology
Range Configuration Double Oven
Control Features 2-3-4 Hour Self Clean
Quick Clean
Quick Boil
One-Touch Keep Warm
Rack Type 3 Racks / 6 Positions
Indicator Lights Hot-Surface
Number of Burners 4
Timer Yes