X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFPMC3085PF "Professional" Oven / Microwave Combo

Item: FFPMC3085PF
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Cooking Type Convection
ADA Compliant No
Self Clean Yes
Cleaning Type Steam
Fuel Type Electric
Interior Light Yes
Cabinet Width 30"
Cutout Dimensions 23-1/2D x 41-1/4H x 29W
Weight 230 lbs
Oven Interior Dimensions 18-3/4D x 17-1/2H x 24-1/8W oven; 18-5/8D x 10-1/2H x 17-3/8D microwave
Overall Depth 24-1/2"
Overall Height 42-3/4"
Overall Width 30"
Volts/Hertz/Amps 240V/208V / 60Hz / 30A
Control Type Pro-Select
Rack Type 3 Racks / 5 Positions
Control Features Add-A-Minute
Melt / Soften-4
Popcorn
Convection Conversion
Auto Cook Option-3
Sensor Cook Option-5
Lockout
Veggies Button
Pizza
Chicken Nuggets
Steam Clean
Auto Oven Shut-Off
My Favorite Setting
PowerPlus Preheat
PowerPlus Clean
One-Touch Options
Convection Bake
Baked Potato
Stop
Bake
Power Level Button
Reheat Option
Start
Convection Roast
Delay Start
Defrost Options-6
Snack Option-3
One-Touch Keep Warm
User Preference
Sensor Reheat
Temperature Probe
PowerPlus Broil
Convection Broil
Turntable 16'' Diameter
Temperature Management System Even Bake Technology
Power Levels 10
Timer Yes
Star-K Compliant Yes
Frequency 2450MHz
Installation Type Built-In
UL Listed Yes