X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFPIC3695MS "Professional" Electric Cooktop

Item: FFPIC3695MS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Overall Height 4-3/8"
Overall Width 36-3/4"
Overall Depth 21-1/2"
Cooktop Material Ceramic Glass Surface
Number of Burners 5
Burner Type Induction
ADA Compliant Yes
Indicator Lights "Hot Surface"
Control Type Pro Select Digital
Control Location Top
Weight 58 lbs
UL Listed Yes
Fuel Type Electric
Volts/Hertz/Amps 240V/60Hz/40A