Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Frigidaire FFPIC3095MS "Professional" Electric Cooktop

Item: FFPIC3095MS
Finish: Stainless Steel

Details and Dimensions

Overall Height 4-3/8"
Overall Width 30-3/4"
Overall Depth 21-1/2"
Cooktop Material Ceramic Glass Surface
Number of Burners 4
Burner Type Induction
Indicator Lights "Hot Surface"
Control Type Pro Select Digital
Control Location Top
Weight 48 lbs
UL Listed Yes
Fuel Type Electric
Volts/Hertz/Amps 240V/60Hz/40A