Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFPGF3685LS "Professional" Gas Range

Item: FFPGF3685LS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Installation Type Freestanding
Total Capacity 3.7cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Stainless Steel
Burner Type Sealed
Control Location Front
Control Type Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 36-1/4"
Weight 220 lbs
Oven Interior Dimensions 15 x 23 x 18-1/2
Overall Depth 28-1/2"
Overall Height 47-3/4"
Overall Width 36"
Volts/Hertz/Amps 120V/60Hz/15A
Number of Burners 5