X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFPEW2785PF "Professional" Single Electric Wall Oven

Item: FFPEW2785PF
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 3.8cu ft
ADA Compliant Yes
Self Clean Yes
Fuel Type Electric
Cabinet Width 27"
Oven Interior Dimensions 18-3/4D x 17H x 20-1/2W
Overall Depth 24-3/4"
Overall Height 29"
Overall Width 27"
Volts/Hertz/Amps 240V/208V / 60Hz / 20A
Control Type Pro-Select
Rack Type 3 Racks / 5 Positions
Control Features PowerPlus Broil
Convection Conversion
One-Touch Keep Warm
Steam Clean
Auto Oven Shut-Off
Add-A-Minute
One-Touch Options
Lockout
My Favorite Setting
PowerPlus Preheat
Bake
PowerPlus Clean
Delay Start
Convection Roast
Convection Bake
Convection Broil
Temperature Probe
Temperature Management System Even Bake Technology
Timer Yes
Star-K Compliant Yes
Installation Type Built-In
Interior Light Yes
UL Listed Yes