X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFPES3085PF "Professional" Electric Range

Item: FFPES3085PF
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Slide-In
Total Capacity 4.6cu ft
ADA Compliant Yes
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Steam
Interior Light Yes
Cooktop Material Black Ceramic Glass
Burner Type Smoothtop
Control Type Pro-Select
Fuel Type Electric
Cabinet Width 30"
Weight 220 lbs
Oven Interior Dimensions 18-3/4D x 17-1/2H x 24-1/8W
Overall Depth 28-5/16"
Overall Height 36-5/8"
Overall Width 30"
Volts/Hertz/Amps 240V/208V / 60Hz / 40A
Temperature Management System Even Bake Technology
Range Configuration Range with Warming Drawer
Control Features PowerPlus Preheat
Bake
PowerPlus Clean
PowerPlus Broil
One-Touch Options
Convection Roast
Convection Bake
My Favorite Setting
Temperature Probe
Delay Start
Convection Broil
Convection Conversion
Keep Warm
Steam Clean
Lockout
Rack Type 3 Racks / 5 Positions
Indicator Lights Hot Surface
Bridge Element Yes
Timer Yes
UL Listed Yes