Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Frigidaire FFPEF4085KF "Professional" Electric Range

Item: FFPEF4085KF
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Installation Type Freestanding
Total Capacity 5.4cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Black Ceramic Glass
Burner Type Radiant
Control Location Backsplash
Control Type Cast - Knobs
Fuel Type Electric
Weight 242 lbs
Oven Interior Dimensions 15-3/4 x 22-5/8 x 17-3/4
Overall Depth 26-1/4"
Overall Height 48-1/8"
Overall Width 40-1/8"
Volts/Hertz/Amps 240V/60Hz/40A
Range Configuration Dual Oven
Number of Burners 5
Additional Information Interior Dimensions Oven Two: 16 x 9-1/6 x 19-1/2