X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFPEF3081MF "Professional" Electric Range

Item: FFPEF3081MF
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Installation Type Freestanding
Total Capacity 6.0cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Black Ceramic Glass
Burner Type Radiant
Control Location Backsplash
Control Type Pro Select Digital
Fuel Type Electric
Cabinet Width 30-1/16"
Weight 210 lbs
Overall Depth 28-1/2"
Overall Height 47"
Overall Width 29-7/8"
Volts/Hertz/Amps 240V/60Hz/40A
Number of Burners 4