Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFPEC3685KS "Professional" Electric Cooktop

Item: FFPEC3685KS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Overall Height 5"
Overall Width 36-1/2"
Overall Depth 21-1/2"
Cooktop Material Ceramic Glass Surface
Number of Burners 5
Control Type Pro Select Knobs
Control Location Top
Cutout Dimensions (WxD) 35-7/8 x 20-3/4 x 6
Weight 65 lbs
UL Listed Yes
Fuel Type Electric
Volts/Hertz/Amps 240V/60Hz/40A