X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFPEC3085KS "Professional" Electric Cooktop

Item: FFPEC3085KS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Overall Height 4-5/8"
Overall Width 30-3/4"
Overall Depth 21-1/2"
Cooktop Material Ceramic Glass Surface
Number of Burners 4
Indicator Lights "Hot Surface"
Cutout Dimensions (WxD) 29-3/4 x 20-1/2 x 6
UL Listed Yes
Fuel Type Electric
Volts/Hertz/Amps 240V/60Hz/40A