X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFPDF4085KF "Professional" Dual Fuel Range

Item: FFPDF4085KF
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.4cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Stainless Steel
Burner Type Sealed
Control Location Backsplash
Control Type Pro Select Digital
Fuel Type Duel Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 40-1/4"
Weight 247 lbs
Oven Interior Dimensions 15-3/4 x 22-5/8 x 17-3/4
Overall Depth 26-1/4"
Overall Height 48-1/8"
Overall Width 40-1/8"
Volts/Hertz/Amps 240V/60Hz/30A
Range Configuration Dual Oven
Number of Burners 5