X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFPCC3085KS "Professional" Electric Cooktop

Item: FFPCC3085KS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Overall Height 4-3/8"
Overall Width 30-3/4"
Overall Depth 21-1/2"
Cooktop Material Ceramic Glass Surface
Number of Burners 4
Burner Type Induction
Indicator Lights "Hot Surface"
Control Type Pro Select Knobs
Control Location Top
Weight 60 lbs
UL Listed Yes
Fuel Type Electric
Volts/Hertz/Amps 240V/60Hz/40A