X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFGMV205KW "Gallery" Over-the-Range Microwave

Item: FFGMV205KW
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Total Capacity 2.0cu ft
Installation Type Over-The-Range
Control Type Express -Select
Microwave Watts 1000 Watts
Power Levels 9
Timer (On/Off) Yes
Turntable 14''
Interior Oven Light Yes
Weight 69 lbs
Overall Depth 14"
Overall Height 17"
Overall Width 29-15/16"
Volts/Hertz/Amps 120V/60Hz/15A