Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Frigidaire FFGMV205KF "Gallery" Over-the-Range Microwave

Item: FFGMV205KF
Finish: Stainless Steel
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 2.0cu ft
Installation Type Over-The-Range
Control Type Express -Select
Microwave Watts 1000 Watts
Power Levels 9
Timer (On/Off) Yes
Turntable 14''
Interior Oven Light Yes
Weight 69 lbs
Overall Depth 14"
Overall Height 17"
Overall Width 29-15/16"
Volts/Hertz/Amps 120V/60Hz/15A