X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFGMV173KW "Gallery" Over-the-Range Microwave

Item: FFGMV173KW
Finish: White

Discontinued, please call.


Details and Dimensions

Total Capacity 1.7cu ft
Control Type Express -Select
Microwave Watts 1640 Watts
Rack Type Metal
Power Levels 9
Timer (On/Off) Yes
Turntable 13''
Interior Oven Light Yes
Weight 63 lbs
Overall Depth 16-3/16"
Overall Height 16-3/8"
Overall Width 29-15/16"
Frequency 2450MHz
Volts/Hertz/Amps 120V/60Hz/15A