X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGMV154CLF "Gallery" Convection Microwave

Item: FFGMV154CLF
Finish: Stainless Steel


Details and Dimensions

Total Capacity 1.5cu ft
Installation Type Over-The-Range
Control Type Express -Select
Microwave Watts 1500 Watts
Rack Type Metal
Power Levels 10
Timer (On/Off) Yes
Turntable 13-1/2'' Glass
Interior Oven Light Yes
Weight 64 lbs
Overall Depth 15-7/16"
Overall Height 16-13/32"
Overall Width 29-7/8"
Cabinet Width 30"
Frequency 2450MHz
Volts/Hertz/Amps 110/120V / 60Hz /15A
Control Features Popcorn
Add 30 Seconds
Auto Reheat
Baked Potato
Auto Defrost
Beverage
CFM 300 CFM
Cooktop Lights Yes
Cutout Dimensions 30W x 17H
Features Convection Cooking
Sensor Cooking and One Touch Options
Number Of Speeds 3
Removable Grease Filter Yes
Vent Type Convertible