X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGMV153CLW "Gallery" Convection Microwave

Item: FFGMV153CLW
Finish: White
Select Finish:


Details and Dimensions

Total Capacity 1.5cu ft
Installation Type Over-The-Range
Control Type Express -Select
Microwave Watts 900 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable 13-1/2''
Interior Oven Light Yes
Weight 69 lbs
Overall Depth 15-7/16"
Overall Height 16-13/32"
Overall Width 29-7/8"
Frequency 2450MHz
Volts/Hertz/Amps 120V/60Hz/15A
Features Convection Cooking