X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGMO205KW "Gallery" Built-In

Item: FFGMO205KW
Finish: White
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 2.0cu ft
Installation Type Built-In
Control Type Express -Select
Microwave Watts 1200 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable 16''
Interior Oven Light Yes
Weight 46 lbs
Overall Depth 19-1/8"
Overall Height 13-3/8"
Overall Width 24"
Frequency 2450MHz
Volts/Hertz/Amps 120V/60Hz/15A
Additional Information Optionall 30'' or 27'' Trim Kits Sold Separately
Fits These Models MWTK30K-XX or MWTK27K-XX Trim Kits