Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Frigidaire FFGMC2765KW "Gallery" Double Electric Wall Oven

Item: FFGMC2765KW
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 3.5cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 41-1/4 x 25-1/4 x 23-1/2
Weight 215 lbs
Oven Interior Dimensions 16-1/2 x 20-1/2 x 18-1/32
Overall Depth 24-1/2"
Overall Height 42-3/4"
Overall Width 27"
Volts/Hertz/Amps 240V/60Hz/40A
Control Type Express Select Digital
Star-K Compliant Yes
Additional Information Microwave Interior: 10-1/2 x 17-3/8 x 18-5/8
Microwave Combination Wall Oven