X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGHB2866PF "Gallery" French Door Refrigerator

Item: FFGHB2866PF
Finish: Smudge-Proof Stainless Steel
Select Finish:


Details and Dimensions

Total Capacity 27.8cu ft
Refrigerator Capacity 19cu ft
Freezer Capacity 8.8cu ft
Defrost Type Automatic
Ice Maker Type Yes
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Door Bins 3
Number of Freezer Storage Baskets 2
Overall Depth 33-3/8"
Depth With Door Open 47-3/8"
Overall Height 69-7/8"
Overall Width 36"
Volts/Hertz/Amps 120V/60Hz/15Amp
Installation Type Freestanding
Star-K Compliant Yes
Eco-Friendly Energy Star
CEC Approved Yes