X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGGS3065PW "Gallery" Gas Range

Item: FFGGS3065PW
Finish: White
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Slide-In
ADA Compliant Yes
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Interior Light Yes
Cooktop Material Deep-Sump Formed
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Oven Interior Dimensions 18-1/32D x 17-1/2H x 24-1/8W
Overall Depth 28-5/16"
Overall Height 36-5/8"
Overall Width 30"
Volts/Hertz/Amps 120V / 60Hz / 15A
Temperature Management System True Convection
Control Features Bake
Lockout
One-Touch Options
6 Minute Quick Preheat
Temperature Probe
Convection Conversion
Quick Clean
Variable Broil
One-Touch Keep Warm
Cook Duration
Rack Type 3 Racks / 5 Positions
Number of Burners 4
Additional Information Cast Iron Grates
Ignition System Electronic Pilotless
Timer Yes