Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Frigidaire FFGGS3045KW "Gallery" Gas Range

Item: FFGGS3045KW
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Installation Type Slide-In
Total Capacity 4.2cu ft
ADA Compliant Yes
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Black Porcelain
Burner Type Sealed
Control Location Top
Control Type Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30-1/16"
Weight 250 lbs
Oven Interior Dimensions 16-1/2 x 24-1/8 x 18-1/32
Overall Depth 28-5/16"
Overall Height 36-5/8"
Overall Width 30"
Volts/Hertz/Amps 120V/60Hz/15A
Range Configuration Continuious Grate
Number of Burners 4