X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFGGF3054MW "Gallery" Gas Range

Item: FFGGF3054MW
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.0cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Black Porcelain
Burner Type Sealed
Control Location Front
Control Type Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Weight 220 lbs
Overall Depth 28-1/2"
Overall Height 47"
Overall Width 29-15/16"
Volts/Hertz/Amps 120V/60Hz/15A
Range Configuration Continuious Grate
Number of Burners 5