X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGGF3054MF "Gallery" Gas Range

Item: FFGGF3054MF
Finish: Stainless Steel
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.0cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Black Porcelain
Burner Type Sealed
Control Location Front
Control Type Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Weight 220 lbs
Overall Depth 28-1/2"
Overall Height 47"
Overall Width 29-15/16"
Volts/Hertz/Amps 120V/60Hz/15A
Range Configuration Continuious Grate
Number of Burners 5