X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFGGF304DLW "Gallery" Gas Range

Item: FFGGF304DLW
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.8cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Black Porcelain
Burner Type Sealed
Control Location Front
Control Type Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30-1/8"
Weight 280 lbs
Overall Depth 28-5/16"
Overall Height 49"
Overall Width 30"
Volts/Hertz/Amps 120V/60Hz/15A
Range Configuration Double Oven - Continuious Grates
Number of Burners 5