X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGGF304DLF "Gallery" Gas Range

Item: FFGGF304DLF
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.8cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Black Porcelain
Burner Type Sealed
Control Location Front
Control Type Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30-1/8"
Weight 280 lbs
Overall Depth 28-5/16"
Overall Height 49"
Overall Width 30"
Volts/Hertz/Amps 120V/60Hz/15A
Range Configuration Double Oven - Continuious Grates
Number of Burners 5