X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGGC3665KS "Gallery" Gas Cooktop

Item: FFGGC3665KS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 4-5/8"
Overall Width 36"
Overall Depth 21-1/2"
Cooktop Material Black Ceramic Glass Surface
Number of Burners 5
Burner Type Sealed
Control Type Knob
Control Location Top
Cutout Dimensions (WxD) 34-1/4 x 19-3/8 x 8
Weight 70 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz/15A