X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFGGC3645KW "Gallery" Gas Cooktop

Item: FFGGC3645KW
Finish: White

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Overall Height 5"
Overall Width 36"
Overall Depth 21-3/4"
Cooktop Material Color-Coordinated Porcelain or Stainless Steel
Number of Burners 5
Burner Type Sealed
Control Type Knob
Control Location Top
Weight 60 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz/15A