X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGGC3065KS "Gallery" Gas Cooktop

Item: FFGGC3065KS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 4-5/8"
Overall Width 30"
Overall Depth 21-1/2"
Cooktop Material Ceramic Glass Surface
Number of Burners 4
Burner Type Sealed
Control Type Knob
Control Location Top
Weight 60 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz/15A