X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFGGC3045KW "Gallery" Gas Cooktop

Item: FFGGC3045KW
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Overall Height 5"
Overall Width 30"
Overall Depth 21-3/4"
Cooktop Material Color-Coordinated Porcelain or Stainless Steel
Number of Burners 4
Burner Type Sealed
Control Type Knob
Control Location Top
Cutout Dimensions (WxD) 28-1/2 x 19-3/4 x 8
Weight 55 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz/15A