X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGEW3065PW "Gallery" Single Electric Wall Oven

Item: FFGEW3065PW
Finish: White
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Cooking Type Convection
ADA Compliant Yes
Self Clean Yes
Cleaning Type Steam
Fuel Type Electric
Cabinet Width 30"
Weight 127 lbs
Oven Interior Dimensions 18-3/4D x 17-1/2H x 24-1/8W
Overall Depth 24-3/4"
Overall Height 29"
Overall Width 30"
Volts/Hertz/Amps 240V/208V / 60Hz / 20A
Control Type Express-Select Controls
Rack Type 3 Racks / 5 Positions
Control Features Bake
Power Broil
One-Touch Options
Cook Duration
Add-A-Minute
Delay Start
Lockout
Convection Broil
6 Minute Quick Preheat
Convection Conversion
Convection Roast
One-Touch Keep Warm
Convection Bake
Steam Clean
Temperature Management System Even Bake Technology
Timer Yes
Star-K Compliant Yes
Installation Type Built-In
Interior Light Yes
UL Listed Yes