X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGEW2765PW "Gallery" Single Electric Wall Oven

Item: FFGEW2765PW
Finish: White
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Cooking Type Convection
ADA Compliant Yes
Self Clean Yes
Cleaning Type Steam
Fuel Type Electric
Interior Light Yes
Cabinet Width 27"
Oven Interior Dimensions 18-3/4D x 17H x 20-1/2W
Overall Depth 24-3/4"
Overall Height 29"
Overall Width 27"
Volts/Hertz/Amps 240V/208V / 60Hz / 20A
Control Type Express-Select Controls
Rack Type 3 Racks / 5 Positions
Control Features Convection Roast
One-Touch Options
Convection Bake
Cook Duration
Power Broil
Delay Start
Convection Broil
6 Minute Quick Preheat
Add-A-Minute
Convection Conversion
One-Touch Keep Warm
Lockout
Steam Clean
Bake
Temperature Management System Even Bake Technology
Timer Yes
Star-K Compliant Yes
Installation Type Built-In
UL Listed Yes