X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGES3065PW "Gallery" Electric Range

Item: FFGES3065PW
Finish: White
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Slide-In
ADA Compliant Yes
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Steam
Interior Light Yes
Cooktop Material Color-Coordinated Ceramic Glass
Burner Type Smoothtop
Fuel Type Electric
Cabinet Width 30"
Weight 220 lbs
Oven Interior Dimensions 18-3/4D x 17-1/2H x 24-1/8W
Overall Depth 28-5/16"
Overall Height 36-5/8"
Overall Width 30"
Volts/Hertz/Amps 240V/208V / 60Hz / 40A
Temperature Management System True Convection
Range Configuration Range with Storage Drawer
Control Features Convection Conversion
Cook Duration
Bake
Lockout
One-Touch Keep Warm
Steam Clean
6 Minute Quick Preheat
Quick Clean
Temperature Probe
Variable Broil
One-Touch Options
Rack Type 2 Racks / 5 Positions
Indicator Lights Hot Surface
Number of Burners 5
Timer Yes
UL Listed Yes