X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGES3065KW "Gallery" Electric Range

Item: FFGES3065KW
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Slide-In
Total Capacity 5.8cu ft
ADA Compliant Yes
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Ceramic Glass
Burner Type Radiant
Control Location Top
Control Type Knobs
Fuel Type Electric
Cabinet Width 30-1/16"
Weight 240 lbs
Overall Depth 22-1/8"
Overall Height 36-5/8"
Overall Width 30-1/16"
Volts/Hertz/Amps 240V/60Hz/40A
Number of Burners 4
Additional Information Interior Dimensions Oven : 16-1/2 x 24-1/8 x 18-1/32
Features Interior Color Marlin Blue