Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Frigidaire FFGES3045KW "Gallery" Electric Range

Item: FFGES3045KW
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Installation Type Slide-In
Total Capacity 4.2cu ft
ADA Compliant Yes
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Ceramic Glass
Burner Type Radiant
Control Location Top
Control Type Knobs
Fuel Type Electric
Cabinet Width 30-1/16"
Weight 240 lbs
Oven Interior Dimensions 16-1/2 x 24-1/8 x 18-1/32
Overall Depth 28-5/16"
Overall Height 36-5/8"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/40A
Number of Burners 4