X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGEF306TMF "Gallery" Electric Range

Item: FFGEF306TMF
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 7.0cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Black Ceramic Glass
Burner Type Radiant
Control Location Backsplash
Control Type Knobs
Fuel Type Electric
Weight 240 lbs
Overall Depth 25-3/4"
Overall Height 49"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/40A
Number of Burners 4
Additional Information Oven Two: 12-3/4 x 24-1/8 x 19-1/2
Interior Dimensions Oven One: 12-3/4 x 24-1/8 x 19-1/2
Features Double Oven - Range - Marlin Blue Interior