X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFGEF3055MW "Gallery" Electric Range

Item: FFGEF3055MW
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.8cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Black Ceramic Glass
Burner Type Radiant
Control Location Backsplash
Control Type Cast - Knobs
Fuel Type Electric
Weight 205 lbs
Overall Depth 28-1/2"
Overall Height 47"
Overall Width 29-7/8"
Volts/Hertz/Amps 240V/60Hz/40A
Number of Burners 4